Skip Content
RADIAL BEARING,SHIELDED,BORE 0.1250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 0.1250

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGB8
  • Mfr. Model # 1ZGB8
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Industry Number R2ZZ
  • Item Radial Ball Bearing
  • Width 0.1562"
  • Bearing Material 52100 Chrome Steel
  • Outside Dia. 0.3750"
  • Max. RPM 56000
  • Shield Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Cage Material Chrome Steel
  • Bore Tolerance +0/-10 micron
  • Lubrication Grease
  • Bore Dia. 0.1250"
  • ABEC Tolerance 1
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Shielded
  • Static Load Capacity 51 lb.
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list