Skip Content
RADIAL BEARING,SEALED,BORE 20 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,SEALED,BORE 20 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGH4
  • Mfr. Model # 1ZGH4
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Industry Number 6204-2RS
  • Width 14mm
  • Outside Dia. 47mm
  • Cage Material Chrome Steel
  • Bearing Material 52100 Chrome Steel
  • Seal Material Nitrile Rubber
  • Max. RPM 14000
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • Bore Dia. 20mm
  • Bore Tolerance +0/-10 micron
  • ABEC Tolerance 1
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list