RADIAL BEARING,SEALED,BORE 12 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SEALED,BORE 12 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGF7
  • Mfr. Model # 1ZGF7
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Industry Number 6001-2RS
  • Outside Dia. 28mm
  • Item Radial Ball Bearing
  • Width 8mm
  • Bearing Material 52100 Chrome Steel
  • Max. RPM 19000
  • Seal Material Nitrile Rubber
  • Cage Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 12mm
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list