RADIAL BEARING,SEALED,BORE 0.5000 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SEALED,BORE 0.5000 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGD5
  • Mfr. Model # 1ZGD5
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 1.1250"
  • Industry Number R8-2RS
  • Bearing Material 52100 Chrome Steel
  • Width 0.3125"
  • Max. RPM 12000
  • Seal Material Nitrile Rubber
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • Cage Material Chrome Steel
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 0.5000"
  • ABEC Tolerance 1
  • Dynamic Load Capacity 879 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 504 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list