Skip Content
RADIAL BEARING,SEALED,BORE 0.1250 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SEALED,BORE 0.1250 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGC8
  • Mfr. Model # 1ZGC8
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 0.3750"
  • Item Radial Ball Bearing
  • Industry Number R2-2RS
  • Max. RPM 35000
  • Bearing Material 52100 Chrome Steel
  • Width 0.1562"
  • Seal Material Nitrile Rubber
  • ABEC Tolerance 1
  • Cage Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 0.1250"
  • Lubrication Grease
  • Seal/Shield Type Double Sealed
  • Dynamic Load Capacity 142 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list