Skip Content
RADIAL BEARING,FLANGED,BORE 12 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,FLANGED,BORE 12 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGJ3
  • Mfr. Model # 1ZGJ3
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Industry Number F6801ZZ
  • Width 5mm
  • Outside Dia. 21mm
  • Bearing Material 52100 Chrome Steel
  • Max. RPM 33000
  • Shield Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • Cage Material Chrome Steel
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 12mm
  • Unmounted Bearing Item Flanged Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list