Skip Content
RADIAL BEARING,FLANGED,BORE 0.5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,FLANGED,BORE 0.5000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGE3
  • Mfr. Model # 1ZGE3
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Industry Number FR8ZZ
  • Item Radial Ball Bearing
  • Outside Dia. 1.1250"
  • Width 0.3125"
  • Bearing Material 52100 Chrome Steel
  • Max. RPM 16000
  • Lubrication Grease
  • Cage Material Chrome Steel
  • Shield Material Chrome Steel
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Dia. 0.5000"
  • Static Load Capacity 501 lb.
  • Seal/Shield Type Double Sealed
  • Dynamic Load Capacity 884 lb.
  • Unmounted Bearing Item Flanged Radial Ball Bearing
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list