Skip Content
RADIAL BEARING,FLANGED,BORE 0.2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,FLANGED,BORE 0.2500

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGE1
  • Mfr. Model # 1ZGE1
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Industry Number FR4ZZ
  • Item Radial Ball Bearing
  • Outside Dia. 0.6250"
  • Bearing Material 52100 Chrome Steel
  • Width 0.1960"
  • Max. RPM 38000
  • Shield Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Cage Material Chrome Steel
  • ABEC Tolerance 1
  • Lubrication Grease
  • Bore Dia. 0.2500"
  • Bore Tolerance +0/-10 micron
  • Static Load Capacity 140 lb.
  • Seal/Shield Type Double Sealed
  • Dynamic Load Capacity 333 lb.
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Flanged Radial Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list