Skip Content
RADIAL BEARING,FLANGED,BORE 0.1875 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,FLANGED,BORE 0.1875

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGD9
  • Mfr. Model # 1ZGD9
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Industry Number FR3ZZ
  • Outside Dia. 0.5000"
  • Width 0.1960"
  • Max. RPM 43000
  • Bearing Material 52100 Chrome Steel
  • Shield Material Chrome Steel
  • Cage Material Chrome Steel
  • Bore Tolerance +0/-10 micron
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Lubrication Grease
  • Bore Dia. 0.1875"
  • Dynamic Load Capacity 292 lb.
  • Static Load Capacity 110 lb.
  • Unmounted Bearing Item Flanged Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list