Skip Content
RADIAL BEARING,55MM BORE,120MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,55MM BORE,120MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXK5
  • Mfr. Model # 4ZXK5
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 29mm
  • Outside Dia. 120mm
  • Max. RPM 3900
  • Bearing Material Steel
  • Shield Material -
  • Seal Material NBR
  • Lubrication Polyrex EM Grease
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.015mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.015mm
  • Bore Dia. 55mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 10,100 lb.
  • Dynamic Load Capacity 16,100 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6311LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list