Skip Content
RADIAL BEARING,55MM BORE,100MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,55MM BORE,100MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXG6
  • Mfr. Model # 4ZXG6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 21mm
  • Bearing Material Steel
  • Max. RPM 6400
  • Outside Dia. 100mm
  • Shield Material -
  • Seal Material -
  • Cage Material Pressed Steel
  • Lubrication -
  • ABEC Tolerance 1
  • Outside Dia. Tolerance +0/-0.013mm
  • Bore Tolerance +0/-0.010mm
  • Bore Dia. 55mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 9,750 lb.
  • Static Load Capacity 6,550 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Industry Number 6211C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list