Skip Content
RADIAL BEARING,50MM BORE,110MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,50MM BORE,110MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXK2
  • Mfr. Model # 4ZXK2
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 110mm
  • Width 27mm
  • Bearing Material Steel
  • Lubrication -
  • Seal Material -
  • Cage Material Pressed Steel
  • Max. RPM 6400
  • Shield Material -
  • Outside Dia. Tolerance +0/-0.015mm
  • Bore Tolerance +0/-0.012mm
  • ABEC Tolerance 1
  • Bore Dia. 50mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 8,600 lb.
  • Dynamic Load Capacity 13,900 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Industry Number 6310C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list