RADIAL BEARING,45MM BORE,85MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,45MM BORE,85MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXG3
  • Mfr. Model # 4ZXG3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 85mm
  • Width 19mm
  • Bearing Material Steel
  • Shield Material -
  • Seal Material NBR
  • Cage Material Pressed Steel
  • Max. RPM 5200
  • Lubrication Polyrex EM Grease
  • Outside Dia. Tolerance +0/-0.015mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.012mm
  • Bore Dia. 45mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 4600 lb.
  • Dynamic Load Capacity 7,350 lb.
  • Seal/Shield Type Double Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6209LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list