RADIAL BEARING,45MM BORE,85MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,45MM BORE,85MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXG2
  • Mfr. Model # 4ZXG2
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Outside Dia. 85mm
  • Item Radial Ball Bearing
  • Bearing Material Steel
  • Width 19mm
  • Max. RPM 7800
  • Seal Material -
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication -
  • Outside Dia. Tolerance +0/-0.013mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.010mm
  • Bore Dia. 45mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 7,350 lb.
  • Static Load Capacity 4,600 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Industry Number 6209C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list