Skip Content
RADIAL BEARING,45MM BORE,100MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,45MM BORE,100MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXK1
  • Mfr. Model # 4ZXK1
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 100mm
  • Width 25mm
  • Seal Material NBR
  • Bearing Material Steel
  • Shield Material -
  • Max. RPM 4700
  • Outside Dia. Tolerance +0/-0.015mm
  • Cage Material Pressed Steel
  • Lubrication Polyrex EM Grease
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.012mm
  • Bore Dia. 45mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 7,200 lb.
  • Dynamic Load Capacity 11,900 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6309LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list