RADIAL BEARING,45MM BORE,100MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,45MM BORE,100MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXJ9
  • Mfr. Model # 4ZXJ9
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Bearing Material Steel
  • Max. RPM 7000
  • Outside Dia. 100mm
  • Width 25mm
  • Item Radial Ball Bearing
  • Seal Material -
  • Shield Material -
  • Lubrication -
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.015mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.012mm
  • Bore Dia. 45mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 7200 lb.
  • Dynamic Load Capacity 11,900 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Industry Number 6309C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list