RADIAL BEARING,40MM BORE,90MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,40MM BORE,90MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXJ8
  • Mfr. Model # 4ZXJ8
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Width 23mm
  • Item Radial Ball Bearing
  • Bearing Material Steel
  • Outside Dia. 90mm
  • Max. RPM 5300
  • Shield Material -
  • Seal Material NBR
  • Cage Material Pressed Steel
  • Lubrication Polyrex EM Grease
  • Outside Dia. Tolerance +0/-0.015mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.012mm
  • Bore Dia. 40mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 5,400 lb.
  • Dynamic Load Capacity 9,150 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6308LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list