Skip Content
RADIAL BEARING,35MM BORE,80MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,35MM BORE,80MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXJ5
  • Mfr. Model # 4ZXJ5
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Outside Dia. 80mm
  • Item Radial Ball Bearing
  • Width 21mm
  • Max. RPM 8800
  • Seal Material -
  • Shield Material -
  • Bearing Material Steel
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.013mm
  • Lubrication -
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.012mm
  • Bore Dia. 35mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 4,300 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 7,500 lb.
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Industry Number 6307C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list