Skip Content
RADIAL BEARING,35MM BORE,62MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,35MM BORE,62MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXC9
  • Mfr. Model # 4ZXC9
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 62mm
  • Bearing Material Steel
  • Width 14mm
  • Max. RPM 6800
  • Seal Material NBR
  • Shield Material -
  • Lubrication Polyrex EM Grease
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.013mm
  • Bore Tolerance +0/-0.012mm
  • ABEC Tolerance 1
  • Bore Dia. 35mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 2,310 lb.
  • Dynamic Load Capacity 3,600 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6007LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list