RADIAL BEARING,35MM BORE,62MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,35MM BORE,62MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXC8
  • Mfr. Model # 4ZXC8
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 62mm
  • Width 14mm
  • Bearing Material Steel
  • Max. RPM 12,000
  • Seal Material -
  • Cage Material Pressed Steel
  • Lubrication -
  • Shield Material -
  • Outside Dia. Tolerance +0/-0.009mm
  • ABEC Tolerance 1
  • Bore Dia. 35mm
  • Bore Tolerance +0/-0.008mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 2,310 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 3,600 lb.
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Industry Number 6007C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list