Skip Content
RADIAL BEARING,30MM BORE,72MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,30MM BORE,72MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXJ4
  • Mfr. Model # 4ZXJ4
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 19mm
  • Bearing Material Steel
  • Max. RPM 6600
  • Outside Dia. 72mm
  • Seal Material NBR
  • Shield Material -
  • Cage Material Pressed Steel
  • ABEC Tolerance 1
  • Lubrication Polyrex EM Grease
  • Outside Dia. Tolerance +0/-0.013mm
  • Bore Tolerance +0/-0.01mm
  • Bore Dia. 30mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 3,400 lb.
  • Dynamic Load Capacity 6,000 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6306LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list