Skip Content
RADIAL BEARING,30MM BORE,62MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,30MM BORE,62MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXF6
  • Mfr. Model # 4ZXF6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 62mm
  • Width 16mm
  • Bearing Material Steel
  • Max. RPM 7300
  • Seal Material NBR
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication Polyrex EM Grease
  • Outside Dia. Tolerance +0/-0.013mm
  • ABEC Tolerance 1
  • Bore Dia. 30mm
  • Bore Tolerance +0/-0.01mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 2,540 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed
  • Dynamic Load Capacity 4,400 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Industry Number 6206LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list