Skip Content
RADIAL BEARING,30MM BORE,62MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,30MM BORE,62MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXF5
  • Mfr. Model # 4ZXF5
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 62mm
  • Bearing Material Steel
  • Width 16mm
  • Seal Material -
  • Shield Material -
  • Max. RPM 11,000
  • Cage Material Pressed Steel
  • Lubrication -
  • Outside Dia. Tolerance +0/-0.011mm
  • ABEC Tolerance 1
  • Bore Dia. 30mm
  • Bore Tolerance +0/-0.010mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 2,540 lb.
  • Dynamic Load Capacity 4,400 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Industry Number 6206C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list