Skip Content
RADIAL BEARING,30MM BORE,55MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,30MM BORE,55MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXC6
  • Mfr. Model # 4ZXC6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Outside Dia. 55mm
  • Item Radial Ball Bearing
  • Width 13mm
  • Bearing Material Steel
  • Seal Material -
  • Max. RPM 13,000
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication -
  • Outside Dia. Tolerance +0/-0.018mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.015mm
  • Bore Dia. 30mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 1,860 lb.
  • Dynamic Load Capacity 2,970 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Industry Number 6006C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list