Skip Content
RADIAL BEARING,25MM BORE,62MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,25MM BORE,62MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXJ1
  • Mfr. Model # 4ZXJ1
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 17mm
  • Outside Dia. 62mm
  • Bearing Material Steel
  • Max. RPM 12,000
  • Shield Material -
  • Seal Material -
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.013mm
  • ABEC Tolerance 1
  • Lubrication -
  • Bore Tolerance +0/-0.012mm
  • Bore Dia. 25mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 4,750 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Open
  • Static Load Capacity 2,460 lb.
  • Single Row/Double Row Single Row
  • Industry Number 6305C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list