RADIAL BEARING,20MM BORE,47MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,20MM BORE,47MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXF2
  • Mfr. Model # 4ZXF2
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 47mm
  • Width 14mm
  • Max. RPM 10,000
  • Bearing Material Steel
  • Seal Material NBR
  • Shield Material -
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.011mm
  • Lubrication Polyrex EM Grease
  • Bore Tolerance +0/-0.01mm
  • Bore Dia. 20mm
  • ABEC Tolerance 1
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 2,890 lb.
  • Static Load Capacity 1,500 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6204LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list