Skip Content
RADIAL BEARING,20MM BORE,42MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,20MM BORE,42MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXC3
  • Mfr. Model # 4ZXC3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Material Steel
  • Outside Dia. 42mm
  • Width 12mm
  • Max. RPM 11,000
  • Seal Material NBR
  • Cage Material Pressed Steel
  • Shield Material -
  • Lubrication Polyrex EM Grease
  • Bore Tolerance +0/-0.01mm
  • ABEC Tolerance 1
  • Outside Dia. Tolerance +0/-0.011mm
  • Bore Dia. 20mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 1140 lb.
  • Dynamic Load Capacity 2,110 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6004LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list