RADIAL BEARING,17MM BORE,47MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,17MM BORE,47MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXH6
  • Mfr. Model # 4ZXH6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Outside Dia. 47mm
  • Item Radial Ball Bearing
  • Width 14mm
  • Bearing Material Steel
  • Seal Material -
  • Max. RPM 16,000
  • Outside Dia. Tolerance +0/-0.013mm
  • Cage Material Pressed Steel
  • Lubrication -
  • Shield Material -
  • ABEC Tolerance 1
  • Bore Dia. 17mm
  • Bore Tolerance +0/-0.012mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 1,470 lb.
  • Dynamic Load Capacity 3,050 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Unmounted Bearing Item Radial Ball Bearing
  • Industry Number 6303C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list