Skip Content
RADIAL BEARING,15MM BORE,42MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,15MM BORE,42MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXH4
  • Mfr. Model # 4ZXH4
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Width 13mm
  • Max. RPM 17,000
  • Item Radial Ball Bearing
  • Bearing Material Steel
  • Outside Dia. 42mm
  • Seal Material -
  • Shield Material -
  • Lubrication -
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.013mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.010mm
  • Bore Dia. 15mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 1,220 lb.
  • Dynamic Load Capacity 2,570 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Industry Number 6302C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list