Skip Content
RADIAL BEARING,12MM BORE,37MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RADIAL BEARING,12MM BORE,37MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXH2
  • Mfr. Model # 4ZXH2
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 37mm
  • Width 12mm
  • Bearing Material Steel
  • Max. RPM 20,000
  • Seal Material -
  • Cage Material Pressed Steel
  • Lubrication -
  • Shield Material -
  • ABEC Tolerance 1
  • Outside Dia. Tolerance +0/-0.013mm
  • Bore Tolerance +0/-0.012mm
  • Bore Dia. 12mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 940 lb.
  • Dynamic Load Capacity 2,180 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Industry Number 6301C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list