RADIAL BEARING,12MM BORE,32MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,12MM BORE,32MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXE5
  • Mfr. Model # 4ZXE5
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Width 10mm
  • Outside Dia. 32mm
  • Bearing Material Steel
  • Max. RPM 16,000
  • Item Radial Ball Bearing
  • Seal Material NBR
  • Shield Material -
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.011mm
  • Lubrication Polyrex EM Grease
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.008mm
  • Bore Dia. 12mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 615 lb.
  • Dynamic Load Capacity 1,370 lb.
  • Seal/Shield Type Double Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6201LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list