Skip Content
RADIAL BEARING,12MM BORE,32MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,12MM BORE,32MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXE4
  • Mfr. Model # 4ZXE4
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 32mm
  • Bearing Material Steel
  • Width 10mm
  • Max. RPM 22,000
  • Cage Material Pressed Steel
  • Seal Material -
  • Shield Material -
  • Outside Dia. Tolerance +0/-0.011mm
  • Lubrication -
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.008mm
  • Bore Dia. 12mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 615 lb.
  • Dynamic Load Capacity 1,370 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Industry Number 6201C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list