Skip Content
RADIAL BEARING,12MM BORE,28MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,12MM BORE,28MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXA5
  • Mfr. Model # 4ZXA5
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 28mm
  • Width 8mm
  • Max. RPM 26,000
  • Bearing Material Steel
  • Seal Material -
  • Lubrication -
  • Shield Material -
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance +0/-0.015mm
  • Bore Dia. 12mm
  • Bore Tolerance +0/-0.012mm
  • ABEC Tolerance 1
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 540 lb.
  • Dynamic Load Capacity 1,150 lb.
  • Seal/Shield Type Open
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Industry Number 6001C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list