Skip Content
RADIAL BEARING,10MM BORE,26MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,10MM BORE,26MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXA4
  • Mfr. Model # 4ZXA4
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 8mm
  • Bearing Material Steel
  • Max. RPM 21,000
  • Seal Material NBR
  • Outside Dia. 26mm
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication Polyrex EM Grease
  • Outside Dia. Tolerance +0/-0.009mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-0.008mm
  • Bore Dia. 10mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 1,030 lb.
  • Static Load Capacity 440 lb.
  • Seal/Shield Type Double Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6000LLUC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list