Skip Content
RADIAL BEARING,10MM BORE,26MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,10MM BORE,26MM OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXA3
  • Mfr. Model # 4ZXA3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 26mm
  • Width 8mm
  • Max. RPM 29,000
  • Bearing Material Steel
  • Seal Material -
  • Cage Material Pressed Steel
  • Shield Material -
  • Lubrication -
  • ABEC Tolerance 1
  • Outside Dia. Tolerance +0/-0.011mm
  • Bore Tolerance +0/-0.008mm
  • Bore Dia. 10mm
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 440 lb.
  • Seal/Shield Type Open
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 1,030 lb.
  • Single Row/Double Row Single Row
  • Industry Number 6000C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list