Skip Content
RADIAL BEARING,1 IN BORE,2.44 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,1 IN BORE,2.44 IN OD

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZYP5
  • Mfr. Model # 4ZYP5
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Width 0.9449"
  • Outside Dia. 2.4409"
  • Item Radial Ball Bearing
  • Bearing Material Steel
  • Seal Material NBR
  • Max. RPM 730
  • Lubrication Shell Alvania #3
  • Shield Material -
  • Cage Material Nylon
  • Outside Dia. Tolerance +0/-0.0005"
  • Bore Tolerance +/-0.001"
  • ABEC Tolerance 1
  • Bore Dia. 1.0000"
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 4,350 lb.
  • Static Load Capacity 2,540 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Industry Number 206TTU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list