Skip Content
RADIAL BEARING,0.75 IN BORE,2.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,0.75 IN BORE,2.04 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZYN6
  • Mfr. Model # 4ZYN6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 2.0472"
  • Width 0.7000"
  • Bearing Material Steel
  • Seal Material NBR
  • Max. RPM 6700
  • Shield Material -
  • Cage Material Nylon
  • Lubrication Rust Preventative
  • ABEC Tolerance 1
  • Outside Dia. Tolerance +0/-0.0005"
  • Bore Tolerance +0/-0.001"
  • Bore Dia. 0.7510"
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 1,770 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 3,150 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Single Sealed
  • Industry Number 205RHN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list