RADIAL BEARING,0.75 IN BORE,1.78 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,0.75 IN BORE,1.78 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZYN4
  • Mfr. Model # 4ZYN4
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 1.7805"
  • Bearing Material Steel
  • Width 0.6100"
  • Max. RPM 6700
  • Seal Material NBR
  • Shield Material -
  • Lubrication Chevron SRI #2
  • Cage Material Pressed Steel
  • Bore Tolerance +0/-0.0004"
  • Outside Dia. Tolerance +0/-0.0004"
  • Bore Dia. 0.7504"
  • ABEC Tolerance 1
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 1,480 lb.
  • Seal/Shield Type Double Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 2,880 lb.
  • Single Row/Double Row Single Row
  • Industry Number 204BBAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list