Skip Content
RADIAL BEARING,0.6299 IN BORE,1.37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,0.6299 IN BORE,1.37

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZYP9
  • Mfr. Model # 4ZYP9
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 0.5669"
  • Outside Dia. 1.3780"
  • Max. RPM 15000
  • Bearing Material Steel
  • Seal Material NBR
  • Cage Material Pressed Steel
  • Shield Material -
  • Lubrication Shell Alvania #2
  • Outside Dia. Tolerance +0/-0.0004"
  • ABEC Tolerance 1
  • Bore Dia. 0.6299"
  • Bore Tolerance +0/-0.0003"
  • Temp. Range -13 Degrees F - 250 Degrees F
  • Static Load Capacity 810 lb.
  • Dynamic Load Capacity 1,740 lb.
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Industry Number 88016/2AS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list