RADIAL BEARING,SHIELDED,BORE 17 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 17 MM

DAYTON

Web Price : $4.06 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGG6
  • Mfr. Model # 1ZGG6
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Industry Number 6203ZZ
  • Item Radial Ball Bearing
  • Outside Dia. 40mm
  • Width 12mm
  • Bearing Material 52100 Chrome Steel
  • Shield Material Chrome Steel
  • Max. RPM 16000
  • Cage Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • Bore Tolerance +0/-10 micron
  • ABEC Tolerance 1
  • Bore Dia. 17mm
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Shielded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list