Skip Content
RADIAL BEARING,SHIELDED,BORE 12 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 12 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGG4
  • Mfr. Model # 1ZGG4
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 10mm
  • Item Radial Ball Bearing
  • Bearing Material 52100 Chrome Steel
  • Industry Number 6201ZZ
  • Outside Dia. 32mm
  • Max. RPM 18000
  • Cage Material Chrome Steel
  • Shield Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • Bore Dia. 12mm
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Shielded
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list