RADIAL BEARING,SHIELDED,BORE 0.2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 0.2500

DAYTON

Web Price : $2.94 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGC3
  • Mfr. Model # 1ZGC3
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Industry Number R4AZZ
  • Outside Dia. 0.7500"
  • Width 0.2812"
  • Bearing Material 52100 Chrome Steel
  • Max. RPM 36000
  • Shield Material Chrome Steel
  • Cage Material Chrome Steel
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 0.2500"
  • Static Load Capacity 199 lb.
  • Dynamic Load Capacity 526 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Shielded
  • Unmounted Bearing Item Radial Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list