RADIAL BEARING,SEALED,BORE 0.7500 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SEALED,BORE 0.7500 I

DAYTON

Web Price : $7.66 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGD7
  • Mfr. Model # 1ZGD7
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Industry Number R12-2RS
  • Item Radial Ball Bearing
  • Outside Dia. 1.6250"
  • Bearing Material 52100 Chrome Steel
  • Max. RPM 8000
  • Width 0.4375"
  • Seal Material Nitrile Rubber
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • Cage Material Chrome Steel
  • ABEC Tolerance 1
  • Bore Dia. 0.7500"
  • Bore Tolerance +0/-10 micron
  • Static Load Capacity 1003 lb.
  • Seal/Shield Type Double Sealed
  • Dynamic Load Capacity 1628 lb.
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list