Skip Content
RADIAL BEARING,FLANGED,BORE 10 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,FLANGED,BORE 10 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGJ2
  • Mfr. Model # 1ZGJ2
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Industry Number F6800ZZ
  • Item Radial Ball Bearing
  • Outside Dia. 19mm
  • Width 5mm
  • Bearing Material 52100 Chrome Steel
  • Max. RPM 35000
  • Shield Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Lubrication Grease
  • Cage Material Chrome Steel
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 10mm
  • Unmounted Bearing Item Flanged Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list