RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L059
  • Mfr. Model # 6L059
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Shield Material -
  • Width 27mm
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Outside Dia. 110mm
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Bore Dia. 50mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 8,600 lb.
  • Dynamic Load Capacity 13,900 lb.
  • Seal/Shield Type Single Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6310LLBC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list