Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L053
  • Mfr. Model # 6L053
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 15mm
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Outside Dia. 52mm
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Bore Dia. 20mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 1,770 lb.
  • Seal/Shield Type Single Sealed
  • Dynamic Load Capacity 3.600 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6304LLBC3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List