RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L042
  • Mfr. Model # 6L042
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 110mm
  • Width 27mm
  • Seal Material -
  • Cage Material Pressed Steel
  • Shield Material Rust-resistant Metal
  • Lubrication SRI#2 Grease
  • Bore Dia. 50mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 8,600 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Single Shielded
  • Dynamic Load Capacity 13,900 lb.
  • Industry Number 6310ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list