Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L037
  • Mfr. Model # 6L037
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Seal Material -
  • Outside Dia. 62mm
  • Shield Material Rust-resistant Metal
  • Lubrication SRI#2 Grease
  • Item Radial Ball Bearing
  • Width 17mm
  • Cage Material Pressed Steel
  • Bore Dia. 25mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 4,750 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 2,460 lb.
  • Seal/Shield Type Single Shielded
  • Single Row/Double Row Single Row
  • Industry Number 6305ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list