RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L034
  • Mfr. Model # 6L034
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 110mm
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Shield Material -
  • Width 22mm
  • Cage Material Pressed Steel
  • Bore Dia. 60mm
  • Lubrication SRI#2 Grease
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Seal/Shield Type Single Sealed
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 8,150 lb.
  • Dynamic Load Capacity 11,800 lb.
  • Industry Number 6212LLBC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list