Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L032
  • Mfr. Model # 6L032
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Outside Dia. 90mm
  • Item Radial Ball Bearing
  • Width 20mm
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Shield Material -
  • Lubrication SRI#2 Grease
  • Cage Material Pressed Steel
  • Bore Dia. 50mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 7,900 lb.
  • Static Load Capacity 5,200 lb.
  • Seal/Shield Type Single Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6210LLBC3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List